9V Fan and Light Hand Held Remote in White
9V Fan and Light Hand Held Remote in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full-range dimming control for light kit.
- Uses (1) 9-volt battery (not included).
- 3-speed fan control.
- Indoor use only.
- Hand-held remote.
- For single pole applications only.
- Receiver fits in fan canopy.
- Wall cradle and (2) screws included for installation near primary switch.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Push
- Depth:
- 1 in
- Diameter:
- 2-1/8 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- Lighting Style:
- Builder, Commodity
- Power Source:
- Electric
- Product Type:
- Remote Control
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 2-1/8 in