9W 1-Light Compact Fluorescent Recessed Step Light in White
9W 1-Light Compact Fluorescent Recessed Step Light in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White acrylic louver faceplate.
- Gasketed for light leak prevention.
- White powder coated steel.
- Units must be mounted at least 3" from any insulation.
- Interior wiring compartment.
- Two 1/2" knock-outs for wiring.
- Open acrylic - Shatter resistant white acrylic diffuser in white metal frame.
- One 7 or 9w 2-pin twin compact fluorescent.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5-7/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- Twin Tube
- Light Bulb Type:
- Compact Fluorescent
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Step Light
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 8-3/8 in