9W 1-Light Compact Fluorescent Thru Wall Step Light in White

You last purchased this on
 
Progress Lighting

9W 1-Light Compact Fluorescent Thru Wall Step Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

9W 1-Light Compact Fluorescent Thru Wall Step Light in White

  • Fast #
  • Part #PP682430
  • Item #955390
  • Manufacturer Part #P6824-30
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Open acrylic - shatter resistant white acrylic diffusers in white metal frames.
  • Gasketed for light leak prevention.
  • White powder coated steel.
  • Brackets for direct mounting to wall board are provided.
  • 1/2" knock-outs for conduit or BX connections.
  • Units must be mounted at least 3" from any insulation.
  • Interior wiring compartment.
  • One 7 or 9w 2-pin twin compact fluorescent.
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
NPF Electronic
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
5-7/8 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
Twin Tube
Light Bulb Type:
Compact Fluorescent
Material:
Steel
Number of Lights:
1
Power Source:
Electric
Product Type:
Step Light
UL Listed:
Yes
Volts:
120V
Watts:
9 W
Width:
8-3/4 in