0 items

Progress Lighting 9W 1-Light LED Hanging Lantern in Textured Graphite

PP653613630K9

$146.7

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Brightness: 623 lumens 69.2 lumens per watt per module
  • Cage reminiscent of industrial spaces
  • Ideal for both interior and exterior spaces
  • Includes one 6", four 12" stems and 6 links of chain
  • Meets California title 24 high efficacy requirements for outdoor use only
  • Nautical undertones

SPECIFICATIONS

Bulb Type
LED
Diameter
6-5/8 in
ETL Listed
No
Glass Type
Etched
Height
11-3/8 in
Installation Type
Ceiling Mount, Semi-flush Mount, Stem Mount
Lighting Style
Contemporary/Soft
Material
Aluminum
Number Of Lights
1
Type
PP653613630K9
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday