0 items

Progress Lighting Cornice 9W 1-Light Outdoor Wall Sconce

PP563430K9

Color Finish

Starting at $84.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brightness: 623 lumens 69.2 lumens per watt per module
  • CRI: 90
  • Color temperature (Kelvin): 3000
  • Dark Sky compliant
  • Designed to complement a range of residential and commercial architectural styles
  • Meets California title 24 high efficacy requirements for outdoor use only
  • Modern geometric outdoor LED sconces

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
CSA Certified
Yes
Collection
Cornice
Color Finish
Antique Bronze
Color Temperature
3000
Depth
4 in
Diameter
5-1/4 in
ETL Listed
No
Height
4-3/4 in
Installation Type
Wall Mount
Lighting Style
Contemporary/Modern
Lumens
623
Material
Cast Aluminium
Number Of Hours
60000
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday