3 Light 35W Halogen Vanity Light Fixture Brushed Nickel
Academy 3 Light 35W Halogen Vanity Light Fixture Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Translucent light umber seeded globes with etched diffuser.
- Mimics the silhouette of a traditional light bulb.
- Antique Bronze finish.
- Contains halogen source for bright illumination.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Academy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 6-7/8 in
- Diameter:
- 22 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Light Umber Seeded
- Height:
- 6-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Urban Industrial, Farmhouse, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 35 W
- Width:
- 22 in