Progress Lighting Academy 30-1/4 in. 35W 4-Light Bath Light in Antique Bronze

PP281320WB

Color Finish

(Pricing is for Antique Bronze)

$374.19

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Antique Bronze finish.
  • Contains halogen source for bright illumination.
  • Mimics the silhouette of a traditional light bulb.
  • Translucent light umber seeded globes with etched diffuser.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CSA Certified
Yes
Collection
Academy
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
6-7/8 in
Diameter
30-1/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Light Umber Seeded
Height
6-1/4 in
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Lighting Style
Urban Industrial/Farmhouse/Transitional
Material
Steel
Number Of Lights
4
Power Source
Electric
UL Listed
No
Volts
120V
Watts
35
Width
30-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday