Progress Lighting

Academy 4-Light 35W Bath and Vanity Fixture in Polished Chrome

Part #PP281315WB  |  Manufacturer Part #P2813-15WB

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished Chrome finish.
  • Clear seeded glass globes with etched diffuser.
  • Mimics the silhouette of a traditional light bulb.
  • Contains halogen source for bright illumination.

Specifications

ADA Compliant: No

Bulb Type: Halogen

CSA Certified: Yes

Collection: Academy

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-7/8 in

Diameter: 30-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 6-1/4 in

Installation Type: Wall Mount

Lighting Direction: Up/Down Lighting

Lighting Style: Farmhouse, Transitional, Urban Industrial

Material: Steel

Number Of Lights: 4

UL Listed: No

Volts: 120V

Watts: 35

Width: 30-1/4 in