Ace 9W 3-Light LED Bath Light in Polished Chrome

Part #PP21441530K9  |  Item #7016833  |  Manufacturer Part #P2144-1530K9

$ 251.01 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Provides evenly diffused illumination for vanity applications.
  • Geometric frosted glass shades.
  • Features a replaceable LED module.
  • Dimmable to 10% with many ELV dimmers
  • 623 lumens 69.2 lumens/watt per module
  • 3000K color temperature, 90+ CRI.

Specifications

ADA Compliant: No

AMP: 0.225

Average Life: 6.85

Bulb Type: LED

CSA Certified: Yes

Collection: Ace

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4 in

Diameter: 24 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Etched

Green: [Yes, Energy Star]

Height: 4-3/4 in

Installation Type: Wall Mount

Lighting Style: Modern

Lumens: 1684.95

Lumens per Watt LPW : 70.5

Material: Steel

Maximum Temperature: 30

Number Of Hours: 60000

Number Of Lights: 3

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 9

Weight: 5.53

Width: 24 in