Progress Lighting

ADA Wall Sconce in Brushed Nickel

Part #PP708709  |  Manufacturer Part #P7087-09

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • Etched glass.
  • ADA compliant.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

CSA Certified: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 4 in

Diameter: 6-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 11-1/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Power Source: Electric

Type: PP708709

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 6-1/8 in