Progress Lighting

Addison 100W 1-Light Bath Bracket in Venetian Bronze

Part #PP284674  |  Manufacturer Part #P2846-74

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Venetian Bronze finish
  • Etched glass with a scalloped edge
  • Graceful, curved arms
  • Coordinates with Delta Faucet fixtures providing a whole-room decorating solution

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Addison

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 6-3/8 in

Energy Star Compliant: No

Glass Type: Etched

Height: 9-1/8 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Classic, Traditional

Material: Steel

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 100

Width: 5-3/8 in