Progress Lighting

Address Transformer Light in Gold

Part #PP596901  |  Manufacturer Part #P5969-01

Color/Finish:
Unfinished

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 16v address light transformer.
  • 10w capacity.
  • For complete unit order P5968.

Specifications

ADA Compliant: No

Color Finish: Unfinished

Color Finish Category: Clear

Diameter: 2 in

Dimmable: No

Energy Star Compliant: No

Height: 2-9/16 in

Installation Type: Fixture Mount

Length: 1-13/16 in

Material: Phenolic

Power Source: Hardwired

Smart Home Enabled: No

Type: Address Light

UL Listed: Yes

Volts: 120V

Weight: 0.9

Width: 2 in