Progress Lighting

Adorn 100W 2-Light Medium Bracket Fixture in Antique Bronze

Part #PP200920  |  Manufacturer Part #P2009-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • Sweeping arced frame.
  • Tapered, etched light umber glass w/ fluted shade.
  • Coordinates great with other Progress Lighting families - Joy and Bravo.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Adorn

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 6-1/4 in

Diameter: 13-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Light Umber

Height: 6-5/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 13-1/4 in