100W 3-Light Medium Base Bracket in Antique Bronze
Adorn 100W 3-Light Medium Base Bracket in Antique Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sweeping arced frame.
- Tapered, etched light umber glass w/ fluted shade.
- Antique Bronze finish.
- Coordinates great with other Progress Lighting families - Joy and Bravo.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Adorn
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 7-1/2 in
- Diameter:
- 21-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Light Umber
- Height:
- 6-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 21-1/2 in