13-1/4 in. 100W 2-Light Bath Vanity Wall Light in Brushed Nickel
Adorn 13-1/4 in. 100W 2-Light Bath Vanity Wall Light in Brushed Nickel
Frequently Purchased Together
Product Details
- Sweeping arced frame.
- Tapered, etched glass w/ fluted shade.
- Brushed Nickel finish.
- Coordinates great with other Progress Lighting families - Joy and Bravo.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Adorn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/4 in
- Diameter:
- 13-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 6-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 5 lb
- Width:
- 13-1/4 in