28-1/4 in. 100W 4-Light Bath Vanity Wall Light in Polished Chrome
Adorn 28-1/4 in. 100W 4-Light Bath Vanity Wall Light in Polished Chrome
Frequently Purchased Together
Product Details
- This four-light bath fixture is finished in Chrome and is flexible in design so you can install with shades facing either up or downward
- Adorn coordinates great with the Janos, Joy, and Bravo families
- Adorn features a sweeping arced frame that supports elegant, tapered glass shade
- Glass dimension 5-1/4 in x 4-5/16 in
- Transitional style
- Threaded socket ring secures glass
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Adorn
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome, Grey
- Depth:
- 7-1/2 in
- Diameter:
- 5-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 6-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Ceramic
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 9 lb
- Width:
- 28-1/4 in