100W 1-Light School House Universal Fan Light in White
This product has been replaced by
Manufacturer Part #P2644-30WB
AirPro 100W 1-Light School House Universal Fan Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for bedroom lighting.
- Chrome pull chain w/ white fob included.
- White schoolhouse, opal glass diffuser with White finish.
- Fan quick connect wiring.
- Quick-connect wiring to any progress fan that accept an accessory light.
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- AirPro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6-1/2 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 8-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W