Progress Lighting

AirPro 10W Fan Light Kit in Antique Bronze

Part #PP261220TWB  |  Manufacturer Part #P2612-20TWB

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: AirPro

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: No

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Tea Stained

Green: [Yes, Energy Star]

Height: 7-11/16 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Lumens: 800

Material: Steel

Number Of Hours: 25000

Number Of Lights: 2

Temperature Range: -10 to 40 Deg C

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 10

Width: 12 in