12-3/4 in. 5-Blade Ceiling Fan with 52 in. Blade Span in Galvanized
AirPro 12-3/4 in. 5-Blade Ceiling Fan with 52 in. Blade Span in Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Silver blades made with ABS all weather blade material
- AirPro ceiling fan with Galvanized Zinc finish
- 52" AirPro ceiling fan features five ABS blades
- Powerful and reversible 3-speed motor with triple-capacitor control
- AirPro ceiling fan adds form and function - by providing increased air circulation in rooms
- Features Traditional design styling
- Indoor/outdoor ceiling fan ideal for use on decks, porches, great rooms, living rooms, bedrooms and bonus rooms
- Pull chain is silver with a black fob
- Compatible with wet rated universal light kits
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that ranges from 226- to 400-square feet
Specifications
- ADA Compliant:
- No
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4245 ft3/min
- CSA Certified:
- No
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- AirPro
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Control Type:
- Manual
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 12-3/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Material:
- Steel
- Number of Blades:
- 5
- Power Source:
- Hardwired
- Product Type:
- Ceiling Fan Kit
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Weight:
- 17.08 lb