13 W 2-Light Ceiling Fan Light Kit in White
AirPro 13 W 2-Light Ceiling Fan Light Kit in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low-profile, opal glass diffuser ideal for lighting in a bedroom.
- Utilizes GU24 base sockets.
- White finish.
- Meets California Title 24.
- Fan quick connect wiring.
- Universal mount for Progress and other fans (threaded adapter included)
- Quick-connect wiring to any indoor progress fan that accept an accessory light.
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- AirPro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 10-1/2 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 3-13/16 in
- Installation Type:
- Universal Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Compact Fluorescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W