AirPro 13W 2-Light Ceiling Fan Light Kit in Brushed Nickel

Part #PP262109EBWB  |  Item #2833935  |  Manufacturer Part #P2621-09EBWB

$ 119.06 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Elegant alabaster glass casts an inviting illumination.
  • Brushed Nickel finish w/ Chrome pull chain and white fob.
  • Compact fluorescent light source.
  • Quick-connect wiring to any indoor progress fan that accept an accessory light.
  • Not compatible with dimming controls, including dimming remote controls.
  • 190-watt limiter
  • Meets California Title 24.
  • Fan quick connect wiring.

Green

Documents

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

CEC Compliant: For Sale in CA

Collection: AirPro

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 10-3/4 in

Dimmable: No

Energy Star Compliant: Yes

Glass Type: Alabaster

Green: [Yes, Energy Star]

Height: 6 in

Light Bulb Base Type: GU24

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 2

Power Source: Electric

Type: PP262109EBWB

UL Listed: Yes

Volts: 120V

Watts: 13