0 items

Progress Lighting AirPro 13W Compact Fluorescent Fan Light Kit in White

PP262130EBWB

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 190-watt limiter
  • Compact fluorescent light source.
  • Elegant alabaster glass casts an inviting illumination.
  • Fan quick connect wiring.
  • Meets California Title 24.
  • Not compatible with dimming controls, including dimming remote controls.
  • Quick-connect wiring to any indoor progress fan that accept an accessory light.
  • White finish w/ Chrome pull chain and white fob.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Collection
AirPro
Color Finish
White
Color Finish Category
Whites
Diameter
10-3/4 in
Dimmable
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
6 in
Installation Type
Ceiling Mount
Light Bulb Base Type
GU24
Light Bulb Shape Code
B12
Lighting Style
Transitional
Material
Steel
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
13

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday