16.3W 1-Light Medium E-26 LED Ceiling Fan Light Kit in Brushed Nickel
AirPro 16.3W 1-Light Medium E-26 LED Ceiling Fan Light Kit in Brushed Nickel
Frequently Purchased Together
Product Details
- Alabaster style glass bowl.
- Finials included are -09 Brushed Nickel, -20 Antique Bronze, and -30 White.
- Add style and light to your ceiling fan with this universal fan light kit.
- 3000K 90 CRI
- Ideal for bedroom, den or kitchen lighting.
- 1241 source lumens, 1150 lumens delivered.
- Quick-connect wiring to any progress fan that accept an accessory light.
- Chrome pull chain with silver fob, walnut fob an white fob.
Specifications
- ADA Compliant:
- No
- Average Life:
- 5.71 yr
- Collection:
- AirPro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 11-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Alabaster Etched
- Green Product:
- Yes, Energy Star
- Height:
- 5-3/8 in
- Installation Type:
- Universal Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lumens:
- 1150
- Lumens per Watt:
- 70.62
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Ceiling Fan Kit
- Smart Home Enabled:
- No
- Temperature Range:
- -30 to 30 Deg C
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 16.3 W
- Weight:
- 1.23 lb
- Width:
- 11-1/4 in