Progress Lighting

AirPro 3 Light 60 W Medium Fan Light Kit in Brushed Nickel

Part #PP261209  |  Manufacturer Part #P2612-09

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elegant alabaster glass bowl casts an inviting illumination.
  • Brushed Nickel finish w/ Chrome pull chain and maple fob.
  • Universal style for any indoor fan that accept an accessory light.
  • Quick-connect wiring to a fan.
  • Fan quick connect wiring.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

Collection: AirPro

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 10-3/4 in

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Alabaster

Height: 6 in

Installation Type: Universal Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Power Source: Electric

Type: PP261209

UL Listed: Yes

Volts: 120V

Watts: 40