Progress Lighting
AirPro 40 W 3-Light Candelabra Ceiling Fan Light Kit in White
Part #PP261230 | Item #1889119 | Manufacturer Part #P2612-30
Product Details
- Elegant alabaster glass bowl casts an inviting illumination.
- White finish w/ Chrome pull chain and white fob.
- Universal style for any indoor fan that accept an accessory light.
- Quick-connect wiring to a fan.
- Fan quick connect wiring.
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CEC Compliant: For Sale in CA
Collection: AirPro
Color Finish: White
Color Finish Category: Whites
Diameter: 10-3/4 in
Dimmable: Yes
Energy Star Compliant: No
Glass Type: Alabaster
Height: 6 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B12
Lighting Direction: Up Lighting
Lighting Style: Transitional
Material: Steel
Number Of Lights: 3
Power Source: Electric
Type: PP261230
UL Listed: Yes
Volts: 120V
Watts: 40