AirPro 40W 4-Light Medium E-26 LED Ceiling Fan Light Kit with Alabaster in Brushed Nickel

Part #PP264309WB  |  Item #7529105  |  Manufacturer Part #P2643-09WB

$ 93.15 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Add style and light to your ceiling fan with this universal fan light kit.
  • Alabaster style glass shades
  • Chrome pull chain w/ maple fob
  • Quick-connect wiring to any progress fan that accept an accessory light.
  • Includes four 3000K, 800 lumen each (source), Title 24 certified LED bulbs
  • Energy Star Qualified
  • Meets California T24 JA8-2016.

Specifications

ADA Compliant: No

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: AirPro

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: No

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Alabaster

Green: [Yes, Energy Star]

Height: 8 in

Installation Type: Universal Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Lumens: 800

Material: Steel

Number Of Lights: 4

Power Source: Hardwired

Product Type: Ceiling Fan Kit

Smart Home Enabled: No

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 40

Weight: 1.9

Width: 13-3/4 in