Progress Lighting

AirPro 52 in. 5 Blade Air Pro Ceiling Fan in Antique Bronze

Part #PP253320  |  Manufacturer Part #P2533-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 54" AirPro Collection ceiling fan features five blades in Toasted Oak
  • All-weather ABS blades in a rich Antique Bronze finish
  • Indoor/outdoor ceiling fan ideal for use on decks, porches, covered porches, living rooms and bedrooms
  • AirPro Collection ceiling fan adds form and function - by providing increased air circulation
  • Features Transitional design styling
  • Pull chain is antique brass with medium oak fob
  • Powerful and reversible 3-speed motor with triple-capacitor control
  • As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that ranges from 226- to 400-square feet

Specifications

ADA Compliant: No

Blade Finish: Toasted Oak

Blade Pitch: 12°

Blade Span: 54 in

CEC Compliant: For Sale in CA

CFM: 4587

Collection: AirPro

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 54 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 18-1/4 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Material Type: ABS

Number Of Blades: 5

Power Source: Hardwired

Product Type: Ceiling Fan Kit

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 68.3

Weight: 23

Width: 54 in