52 in. 5-Blade Ceiling Fan in Forged Black
AirPro 52 in. 5-Blade Ceiling Fan in Forged Black
Frequently Purchased Together
Product Details
- Reversible Dark Walnut/Dark Cherry blades
- AirPro Collection Signature ceiling fan with Forged Black finish
- 52" AirPro Collection Signature ceiling fan features five reversible blades
- Powerful and reversible 3-speed motor with triple-capacitor control
- AirPro Collection Signature ceiling fan adds form and function - by providing increased air circulation in rooms
- Features Transitional design styling
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- Pull chain is antique brass with walnut fob
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Includes installation instructions and mounting hardware for a quick, easy installation
Specifications
- ADA Compliant:
- No
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4700 ft3/min
- Ceiling Fan Blade Finish:
- Dark Walnut/Dark Cherry
- Collection:
- AirPro
- Color Finish Category:
- Blacks
- Color Finish Name:
- Forged Black
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- Power Source:
- Hardwired
- Product Type:
- Ceiling Fan Kit
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 17 lb