52 in. 5-Blade Ceiling Fan in Forged Bronze

You last purchased this on
 
Progress Lighting

AirPro 52 in. 5-Blade Ceiling Fan in Forged Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

AirPro 52 in. 5-Blade Ceiling Fan in Forged Bronze

  • Fast #
  • Part #PP252177
  • Item #2833946
  • Manufacturer Part #P2521-77
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Forged Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reversible Classic Walnut/Medium Cherry blades
  • AirPro Collection Signature ceiling fan with Forged Bronze finish
  • 52" AirPro Collection Signature ceiling fan features five reversible blades
  • Powerful and reversible 3-speed motor with triple-capacitor control
  • AirPro Collection Signature ceiling fan adds form and function - by providing increased air circulation in rooms
  • Features Transitional design styling
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • Pull chain is antique brass with walnut fob
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4700 ft3/min
Ceiling Fan Blade Finish:
Classic Walnut/Medium Cherry
Collection:
AirPro
Color Finish Category:
Bronze Tones
Color Finish Name:
Forged Bronze
Diameter:
52 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
14-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Lighting Style:
Transitional
Material:
Steel
Number of Blades:
5
Power Source:
Hardwired
Product Type:
Ceiling Fan Kit
Smart Home Enabled:
No
Type:
PP252177
UL Listed:
Yes
Volts:
120V
Weight:
20.1 lb