AirPro 52 in. 5 Blade Fan with 3 Speed Reversible Motor and Reversible Blades All White

Part #PP250130W  |  Item #1889534  |  Manufacturer Part #P2501-30W

$ 124.57 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 52" AirPro ceiling fan features five reversible blades
  • Reversible White/White blades
  • AirPro ceiling fan with White finish
  • Pull chain is chrome with a white fob
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • AirPro ceiling fan adds form and function - by providing increased air circulation in rooms
  • Features Traditional design styling
  • Powerful and reversible 3-speed motor with triple-capacitor control

Specifications

ADA Compliant: No

Blade Finish: White

Blade Pitch: 12°

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 4406

Collection: AirPro

Color Finish: White

Color Finish Category: Whites

Diameter: 52 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 13-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Number Of Blades: 5

Power Source: Hardwired

Product Type: Ceiling Fan Kit

Smart Home Enabled: No

Type: PP250130W

UL Listed: Yes

Volts: 120V

Watts: 67

Weight: 16.4

Width: 52 in