Progress Lighting
AirPro 52 in. 5 Blade Fan with 3 Speed Reversible Motor and Reversible Blades Antique Bronze
Part #PP250120 | Item #3334802 | Manufacturer Part #P2501-20
Product Details
- 52" AirPro ceiling fan features five reversible blades
- Reversible Medium Cherry/Classic Walnut blades
- AirPro ceiling fan with Antique Bronze finish
- Pull chain is antique brass with a solid wood oak fob
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- AirPro ceiling fan adds form and function - by providing increased air circulation in rooms
- Features Traditional design styling
- Powerful and reversible 3-speed motor with triple-capacitor control
Documents
Specifications
ADA Compliant: No
Blade Finish: Medium Cherry/Classic Walnut
Blade Pitch: 12°
Blade Span: 52 in
CEC Compliant: For Sale in CA
CFM: 4406
Collection: AirPro
Color Finish: Antique Bronze
Color Finish Category: Bronze Tones
Diameter: 52 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 13-1/2 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Light Bulb Shape Code: B12
Lighting Style: Transitional
Material: Steel
Number Of Blades: 5
Power Source: Hardwired
Product Type: Ceiling Fan Kit
Smart Home Enabled: No
Type: PP250120
UL Listed: Yes
Volts: 120V
Watts: 67
Weight: 17.6
Width: 52 in