0 items

Progress Lighting AirPro 52 in. 5-Blade Fan with Light in Brushed Nickel

PP252209

Color Finish

(Pricing is for Brushed Nickel)

$180.54

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Includes beautifully crafted alabaster glass bowl with 3-40 watt lamps
  • Includes innovative canopy system for sloped ceilings up to 12:12 pitch
  • Powerful and reversible 3 speed motor with triple-capacitor control
  • Reversible blades

SPECIFICATIONS

Blade Finish
Cherry/Natural Cherry
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
5180
Collection
AirPro
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
52 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
19-1/8 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Other/Builder/Commodity
Material
Steel
Number Of Blades
5
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
40

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday