Progress Lighting
AirPro 52 x 13-1/2 in. 67W 5-Blade Ceiling Fan in Graphite
Part #PP2501143 | Item #7529573 | Manufacturer Part #P2501-143
Product Details
- 52" AirPro ceiling fan features five reversible blades
- Reversible Graphite/Black blades
- AirPro ceiling fan with Graphite finish
- Pull chain on Graphite is antique brass with a solid wood oak fob
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- AirPro ceiling fan adds form and function - by providing increased air circulation in rooms
- Features Traditional design styling
- Powerful and reversible 3-speed motor with triple-capacitor control
Documents
Specifications
ADA Compliant: No
Blade Finish: Graphite/Black
Blade Pitch: 12°
Blade Span: 52 in
CEC Compliant: For Sale in CA
CFM: 4406
Collection: AirPro
Color Finish: Graphite
Color Finish Category: Greys
Control Type: Manual
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Fan Speeds: 3
Height: 13-1/2 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Light Bulb Shape Code: B12
Lighting Style: Transitional
Material: Steel
Number Of Blades: 5
Power Source: Hardwired
Product Type: Ceiling Fan Kit
Smart Home Enabled: No
UL Listed: Suitable for Dry Locations
Volts: 120V
Watts: 67
Weight: 16.23
Width: 52 in