Progress Lighting

AirPro 52 x 13-1/2 in. 67W 5-Blade Ceiling Fan in Polished Chrome

Part #PP250115  |  Manufacturer Part #P2501-15

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Blade Finish: Driftwood/Black

Blade Pitch: 12°

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 4406

Collection: AirPro

Color Finish: Polished Chrome

Color Finish Category: Chromes

Control Type: Manual

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Height: 13-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Number Of Blades: 5

Power Source: Hardwired

Product Type: Ceiling Fan Kit

Smart Home Enabled: No

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 67

Weight: 16.23

Width: 52 in