Progress Lighting

AirPro 54 in. 5-Blade Ceiling Fan in Brushed Nickel

Part #PP253009  |  Manufacturer Part #P2530-09

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 54" AirPro Collection ceiling fan features five reversible blades
  • Reversible Silver/Natural Cherry blades
  • AirPro Collection ceiling fan with Brushed Nickel finish
  • Pull chain is chrome with a maple fob
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • AirPro Collection ceiling fan adds form and function - by providing increased air circulation in rooms
  • Features Transitional design styling
  • Powerful and reversible 3-speed motor with triple-capacitor control

Specifications

ADA Compliant: No

Blade Finish: Silver/Natural Cherry

Blade Pitch: 12°

Blade Span: 54 in

CEC Compliant: For Sale in CA

CFM: 4716

Collection: AirPro

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 54 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 15 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Number Of Blades: 5

Power Source: Hardwired

Product Type: Ceiling Fan Kit

Smart Home Enabled: No

Type: PP253009

UL Listed: Yes

Volts: 120V

Watts: 66

Weight: 20

Width: 54 in