Progress Lighting
AirPro 55 x 14-5/8 in. 5-Blade Ceiling Fan in Antique Nickel
Part #PP252181 | Item #2833964 | Manufacturer Part #P2521-81
Product Details
- 52" AirPro Collection Signature ceiling fan features five reversible blades
- Reversible Medium Oak/Cherry blades
- AirPro Collection Signature ceiling fan with Antique Nickel finish
- Pull chain is antique brass with black fob
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- AirPro Collection Signature ceiling fan adds form and function - by providing increased air circulation in rooms
- Features Transitional design styling
- Powerful and reversible 3-speed motor with triple-capacitor control
Documents
Specifications
ADA Compliant: No
Blade Finish: Medium Oak/Cherry
Blade Pitch: 12°
Blade Span: 52 in
CEC Compliant: For Sale in CA
CFM: 4700
Collection: AirPro
Color Finish: Antique Nickel
Color Finish Category: Nickel Tones
Diameter: 52 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 14-5/8 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Light Bulb Shape Code: B12
Lighting Style: Transitional
Material: Steel
Number Of Blades: 5
Power Source: Hardwired
Product Type: Ceiling Fan Kit
Smart Home Enabled: No
UL Listed: Yes
Volts: 120V
Weight: 19.9
Width: 52 in