55 x 14-5/8 in. 5-Blade Ceiling Fan in Brushed Nickel
AirPro 55 x 14-5/8 in. 5-Blade Ceiling Fan in Brushed Nickel
Frequently Purchased Together
Product Details
- Reversible White/Natural Cherry blades
- AirPro ceiling fan with Brushed Nickel finish
- 52" AirPro ceiling fan features five reversible blades
- Powerful and reversible 3-speed motor with triple-capacitor control
- AirPro ceiling fan adds form and function - by providing increased air circulation in rooms
- Features Transitional design styling
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- Pull chain is chrome with white fob
- Pairs with a variety of Progress Lighting fixtures.
Specifications
- ADA Compliant:
- No
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4700 ft3/min
- Ceiling Fan Blade Finish:
- White/Natural Cherry
- Collection:
- AirPro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- Power Source:
- Hardwired
- Product Type:
- Ceiling Fan Kit
- Smart Home Enabled:
- No
- Type:
- PP252109
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 20.1 lb