Progress Lighting
AirPro 6-5/8 in. 60 W 3-Light Medium Fan Light Kit in White
Part #PP260030 | Item #1888741 | Manufacturer Part #P2600-30
Product Details
- Alabaster style glass shades.
- Innovative spring clip glass attachment system- eliminates hardware.
- Good for use with P2500, P2501, P2524 and P2525 ceiling fans. Can be used with P2502 indoors.
- Fan quick connect wiring.
- Can be used with P2502 indoors
- Fan quick connect wiring
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CEC Compliant: For Sale in CA
Collection: AirPro
Color Finish: White
Color Finish Category: Whites
Diameter: 15 in
Dimmable: Yes
Energy Star Compliant: No
Glass Type: Alabaster
Height: 6-5/8 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Style: Transitional
Material: Steel
Number Of Lights: 3
Power Source: Electric
Type: PP260030
UL Listed: Yes
Volts: 120V
Watts: 60