60 W 1-Light Medium Fan Light Kit in Antique Bronze
This product has been replaced by
Manufacturer Part #P2601-20WB
AirPro 60 W 1-Light Medium Fan Light Kit in Antique Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Traditional Schoolhouse style with white opal glass.
- Universal styling- wet location listed.
- Painted Antique Bronze finish.
- Quick connect wiring to any indoor/outdoor progress fan that accept an accessory light.
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- AirPro
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 8-1/2 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 7 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W