60 W 3-Light Candelabra Universal Fan in White

This product has been replaced by

Progress Lighting White 9W 3-Light Medium E-26 LED Ceiling Fan Light
Progress Lighting 9W 3-Light Medium E-26 LED Ceiling Fan Light in White
Manufacturer Part #P2642-30WB
You last purchased this on
 
Progress Lighting

AirPro 60 W 3-Light Candelabra Universal Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Progress Lighting White 9W 3-Light Medium E-26 LED Ceiling Fan Light
Progress Lighting 9W 3-Light Medium E-26 LED Ceiling Fan Light in White
Manufacturer Part #P2642-30WB
Progress Lighting

AirPro 60 W 3-Light Candelabra Universal Fan in White

  • Fast #
  • Part #PP264230
  • Item #3532017
  • Manufacturer Part #P2642-30
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome pull chain w/ white fob included.
  • Utilizes (3) 60-watt candelabra based lamps included.
  • Alabaster style glass shades.
  • Fan quick connect wiring.
  • Quick-connect wiring to any progress fan that accept an accessory light.
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
AirPro
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
13-31/50 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Alabaster
Height:
7 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
6.20 lb