60 W 4-Light Medium Fan Light Kit in White
AirPro 60 W 4-Light Medium Fan Light Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Alabaster style white washed glass shades.
- Innovative spring clip glass attachment system- eliminates hardware.
- White finish.
- Fan quick connect wiring
- Fan quick connect wiring.
- Good for use with P2500, P2501, P2524 and P2525 ceiling fans. Can be used with P2502 indoors.
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- AirPro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 15 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 6-3/16 in
- Installation Type:
- Universal Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W