Progress Lighting
AirPro 60W 4-Light Ceiling Fan Light Kit in Antique Bronze
Part #PP261020 | Item #3335147 | Manufacturer Part #P2610-20
Product Details
- Antique Bronze finish.
- Alabaster style white washed glass shades.
- Innovative spring clip glass attachment system- eliminates hardware.
- Good for use with P2500, P2501, P2524 and P2525 ceiling fans. Can be used with P2502 indoors.
- Fan quick connect wiring.
- Fan quick connect wiring
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CEC Compliant: For Sale in CA
Collection: AirPro
Color Finish: Antique Bronze
Color Finish Category: Bronze Tones
Diameter: 15 in
Dimmable: Yes
Energy Star Compliant: No
Glass Type: Alabaster
Height: 6-3/16 in
Installation Type: Universal Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Direction: Up/Down Lighting
Lighting Style: Transitional
Material: Steel
Number Of Lights: 4
Power Source: Electric
Type: PP261020
UL Listed: Yes
Volts: 120V
Watts: 60