52 in. 5-Blade Indoor Ceiling Fan in Matte Black

You last purchased this on
 
Progress Lighting

AirPro Builder 52 in. 5-Blade Indoor Ceiling Fan in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

AirPro Builder 52 in. 5-Blade Indoor Ceiling Fan in Matte Black

  • Fast #
  • Part #PP25008231MWB
  • Item #9751213
  • Manufacturer Part #P250082-31M-WB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The 2-light AirPro ceiling fan refreshes interiors with a sleek, modern form and a versatile yet timeless design that makes it ideal for a wide range of interior décor styles
  • Ideal for transitional room settings and sized perfectly for living rooms, bedrooms, family rooms and dens
  • AirPro 52 in matte black 5-blade AC motor transitional ceiling fan with Light
  • Installation is quick and easy with our captive screws system that holds the screws in the fan blade arms
  • For ideal illumination, two LED light bulbs are included (8.5-watt, 3000K, 80CRI) under a shatterproof white frosted polypropylene dome shade for even illumination
  • Lighting experts recommend installing this fan in a room up to 400 sq. ft. for optimal performance
  • Measures 52 in x 52 in x 16.7 in
  • 5 sleek reversible fan blades finished in smooth black or rustic charcoal extend from a clean, modern housing
  • Certifications: UL and dry location listed
  • Flexible mounting options for standard or sloped ceilings
  • Requires Certification

Specifications

Blade Pitch:
11.5°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
3300 ft3/min
Ceiling Fan Blade Finish:
Black/Rustic Charcoal
Collection:
AirPro Builder
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Color Temperature:
3000
Control Type:
Pull Chain
Dimmable:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Frosted, Seedy
Height:
16-11/16 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional, Traditional
Material:
Glass, Steel
Number Of Hours:
15000 h
Number of Blades:
5
Number of Lights:
2
RPM:
160
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
36 W