2 Light 100W Semi Flush Brushed Nickel
Alexa 2 Light 100W Semi Flush Brushed Nickel
Frequently Purchased Together
Product Details
- Visually stimulating white linen glass.
- Vintage mid-century modern look.
- Brushed Nickel finish.
Specifications
- ADA Compliant:
- No
- Collection:
- Alexa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 12-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Linen
- Height:
- 10-7/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern, Farmhouse, Transitional, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 9.8 lb
- Width:
- 12-1/4 in