2 Light 100W Vanity Light Fixture Brushed Nickel

You last purchased this on
 
Progress Lighting

Alexa 2 Light 100W Vanity Light Fixture Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Alexa 2 Light 100W Vanity Light Fixture Brushed Nickel

  • Fast #
  • Part #PP297709
  • Item #4080634
  • Manufacturer Part #P2977-09
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Visually stimulating white linen glass.
  • Vintage mid-century modern look.
  • Simple Brushed Nickel frame.
  • Fixture can be installed with glass facing up or down.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Alexa
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/8 in
Diameter:
13 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Linen
Height:
9-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern, Farmhouse, Transitional, Mid-century, Modern
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
5.1 lb
Width:
13 in