Progress Lighting

Alexa 4 Light 60W Pendant Brushed Nickel

Part #PP461909  |  Manufacturer Part #P4619-09

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • Clear glass shades with etched/linen pattern and crisp clear edge.
  • Vintage mid-century modern look.
  • 6 feet of 9 gauge chain is supplied for ceiling chain mount.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Alexa

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 4-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Linen

Height: 20 in

Installation Type: Ceiling Mount

Length: 34-5/32 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: [Modern, Farmhouse, Transitional, Mid-century, Modern]

Material: Steel

Number Of Lights: 4

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 18

Width: 4-1/2 in