0 items

Progress Lighting Alexa 60W 5-Light Medium E-26 Incandescent Chandelier in Antique Bronze

PP461920

Color Finish

(Pricing is for Antique Bronze)

$297.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Antique Bronze finish
  • Etched umber linen finished glass
  • Vintage mid-century modern look

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Alexa
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
4-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear, Etched Umber Linen
Height
19-13/16 in
Installation Type
Ceiling Mount
Length
34-1/6 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday