0 items

Progress Lighting Alpha Trak 1 Light 75W PAR16 Track Light White

PP632528

Color Finish

(Pricing is for White)

$24.48

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • For use with Alpha (P9100 series) track
  • Tab lock to prevent accidental removal
  • White finish

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Collection
Alpha Trak
Color Finish
White
Color Finish Category
Whites
Diameter
2-3/4 in
ETL Listed
No
Energy Star Compliant
No
Height
5-1/2 in
Installation Type
Single-circuit T-track
Light Bulb Shape Code
PAR16
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday