0 items

Progress Lighting Alpha Trak 75W 1-Light Track Head in Brushed Nickel

PP611709

Color Finish

(Pricing is for Brushed Nickel)

$51.03

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Modern Gimbal ring style
  • Plated Brushed Nickel finish
  • Tab lock to prevent accidental removal

SPECIFICATIONS

Bulb Style
Linear
Bulb Type
Halogen
Collection
Alpha Trak
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4-5/8 in
ETL Listed
No
Energy Star Compliant
No
Height
8 in
Installation Type
Single-circuit T-track
Light Bulb Base Type
GU10
Light Bulb Shape Code
PAR30 Short Neck
Lighting Style
Contemporary/Modern
Number Of Lights
1
UL Listed
Yes
Watts
75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday