Progress Lighting

Alpha Trak 8 ft. Alpha Trak Sections White

Part #PP910528  |  Manufacturer Part #P9105-28

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White finish.
  • Can be field cut to desired lengths.
  • One dead end included.

Specifications

ADA Compliant: No

Collection: Alpha Trak

Color Finish: White

Color Finish Category: Whites

Diameter: 1-1/8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 7/8 in

Installation Type: Ceiling Mount

Length: 96 in

Light Bulb Shape Code: B12

Lighting Style: [Builder, Commodity]

Material: Aluminum

Power Source: Electric

Product Type: Track Lighting

Smart Home Enabled: No

Type: PP910528

UL Listed: Yes

Volts: 120V

Weight: 4.1

Width: 1-1/8 in